GF Signet 3-2820-S1 2820 Conductivity Electrode; SS, K=0.1, 1.5" Tri-Clamp

Representative image only.

GF Signet 3-2820-S1 2820 Conductivity Electrode; SS, K=0.1, 1.5" Tri-Clamp

GF Signet | Mfr: 3-2820-S1| Item: 5656039

Coupled with +GF+ Signet measuring circuitry, a three decade measurement range reading is achieved without the need for troublesome electrode platinization

₹195,000.00INR / Each

₹195,000.00INR / Each

Buy It Together

Current Item

GF Signet 3-2820-S1 2820 Conductivity Electrode; SS, K=0.1, 1.5" Tri-Clamp
GF Signet 3-2820-S1 2820 Conductivity Electrode; SS, K=0.1, 1.5" Tri-Clamp
5656039

₹195,000.00INR / Each
+
GF Signet 3-8050-1 Universal Mount Junction Box
6847665

₹21,400.00INR / Each
=
Total Price 216400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Flow-through design eliminates bubble entrapment and sediment build-up
  • Removable/reversible sensor fitting design
  • Built-in strain relief
  • Controlled surface finish ensures accuracy and repeatability
  • In-line or submersible mounting
  • 2 year warranty

More About this Item

+GF+ Signet Conductivity/Resistivity Electrodes are designed to provide versatile installation and accurate sensing across a very broad dynamic range. Platinum RTD (PT-1000) located within the electrode allows optimal temperature sensing.

Two year warranty
Specifications
  • Cell ConstantK = 0.1
  • Cell TypeContact
  • Electrode Material316 SS
  • Body Material316 SS
  • Fitting1½" Sanitary Tri-Clamp®
  • Mounting TypeSanitary
  • Min temperature (° C)0
  • Max temperature (° C)55
  • Min temperature (° F)32
  • Max temperature (° F)130
  • Cable Length (m)4.6
  • Cable Length (ft)15
  • Description2820 Conductivity Electrode; SS, K=0.1, 1.5" Tri-Clamp
  • Warranty2 year
Reviews
Q&A