GF Signet 3-2726-HF-00 pH Electrode, HF Resistant, Pt-1000 ATC, 3/4" NPT Threads

Representative image only.

GF Signet 3-2726-HF-00 pH Electrode, HF Resistant, Pt-1000 ATC, 3/4" NPT Threads

GF Signet | Mfr: 3-2726-HF-00| Item: 5656104

Unique DryLoc design provides maximum installation flexibility

₹128,000.00INR / Each

₹128,000.00INR / Each

Buy It Together

Current Item

GF Signet 3-2726-HF-00 pH Electrode, HF Resistant, Pt-1000 ATC, 3/4" NPT Threads
GF Signet 3-2726-HF-00 pH Electrode, HF Resistant, Pt-1000 ATC, 3/4" NPT Threads
5656104

₹128,000.00INR / Each
+ +
GF Signet 3-8050 Universal Mounting Kit
0563150

₹19,400.00INR / Each
=
Total Price 303400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Chemically resistant Ryton® body for use in dirty or corrosive environments
  • Easy retrofitting! Mounts to existing off-the-shelf and +GF+ Signet installation fittings
  • HF-resistant bulb pH electrode with 3/4" NPT (M) thread and 1 kΩ Pt RTD ATC
  • 6 month warranty

More About this Item

Electrodes use a unique foul-proof DryLoc connector with gold plated contacts for extended lifetime. Choice of flat pH, bulb pH, and flat ORP sensing elements provides for a broad range of uses. HF resistant versions are for use in applications where traces of hydrofluoric acid will attack standard glass. LC versions are designed for use in low conductivity fluids and ultrapure water applications.

DryLoc connectors or preamplifiers are required for initial installation. Order connectors and preamplifiers separately.

6 Month Warranty
Specifications
  • ApplicationsHF resistant
  • Electrode Body MaterialRyton® PPS
  • Min pH (pH)0
  • Max pH (pH)14
  • Min Temperature (° C)10
  • Max Temperature (° C)80
  • Temperature CompensationYes
  • Max Pressure (PSI)100
  • Thread Size NPT(M) (in)3/4
  • ATC Element1 kΩ Pt RTD
  • ConnectorDryLoc (ISO 7/1 R3/4)
  • DescriptionpH Electrode, bulb, HF resistant, Pt-1000 ATC, 3/4" NPT threads
  • Warranty6 month warranty
Reviews
Q&A