GF Signet 3-2725-61 ORP Electrode, Flat Surface, ISO 7/1 R3/4 Threads

Representative image only.

GF Signet 3-2725-61 ORP Electrode, Flat Surface, ISO 7/1 R3/4 Threads

GF Signet | Mfr: 3-2725-61| Item: 5656117

Unique DryLoc design provides maximum installation flexibility

₹76,500.00INR / Each

₹76,500.00INR / Each

Buy It Together

Current Item

GF Signet 3-2725-61 ORP Electrode, flat surface, ISO 7/1 R3/4 threads
GF Signet 3-2725-61 ORP Electrode, flat surface, ISO 7/1 R3/4 threads
5656117

₹76,500.00INR / Each
+ +
GF Signet 3-8050 Universal Mounting Kit
0563150

₹19,400.00INR / Each
=
Total Price 251900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Chemically resistant Ryton® body for use in dirty or corrosive environments
  • Easy retrofitting! Mounts to existing off-the-shelf and +GF+ Signet installation fittings
  • Flat surface ORP electrode with platinum band and ISO 7-1 R3⁄4" thread
  • 6 month warranty

More About this Item

Electrodes use a unique foul-proof DryLoc connector with gold plated contacts for extended lifetime. Choice of flat pH, bulb pH, and flat ORP sensing elements provides for a broad range of uses. HF resistant versions are for use in applications where traces of hydrofluoric acid will attack standard glass. LC versions are designed for use in low conductivity fluids and ultrapure water applications.

DryLoc connectors or preamplifiers are required for initial installation. Order connectors and preamplifiers separately.

6 Month Warranty
Specifications
  • Electrode Body MaterialRyton® PPS
  • Min ISE (mV)-2000
  • Max ISE (mV)2000
  • Min Temperature (° C)-10
  • Max Temperature (° C)85
  • Max Pressure (PSI)100
  • ConnectorDryLoc (ISO 7/1 R3/4)
  • DescriptionORP Electrode, flat surface, ISO 7/1 R3/4 threads
  • Warranty6 month warranty
Reviews
Q&A