GF Signet 3-2724-01 pH Electrode, Flat Surface, Pt-1000 ATC, ISO 7/1 R3/4 Threads

Representative image only.

GF Signet 3-2724-01 pH Electrode, Flat Surface, Pt-1000 ATC, ISO 7/1 R3/4 Threads

GF Signet | Mfr: 3-2724-01| Item: 5656101

Unique DryLoc design provides maximum installation flexibility

₹104,000.00INR / Each

₹104,000.00INR / Each

Buy It Together

Current Item

GF Signet 3-2724-01 pH Electrode, flat surface, Pt-1000 ATC, ISO 7/1 R3/4 threads
GF Signet 3-2724-01 pH Electrode, flat surface, Pt-1000 ATC, ISO 7/1 R3/4 threads
5656101

₹104,000.00INR / Each
+ +
GF Signet 3-8050 Universal Mounting Kit
0563150

₹19,400.00INR / Each
=
Total Price 279400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Chemically resistant Ryton® body for use in dirty or corrosive environments
  • Easy retrofitting! Mounts to existing off-the-shelf and +GF+ Signet installation fittings
  • Flat surface pH probe with ISO 7-1 R3⁄4" thread and 1 kΩ Pt RTD ATC
  • 6 month warranty

More About this Item

Electrodes use a unique foul-proof DryLoc connector with gold plated contacts for extended lifetime. Choice of flat pH, bulb pH, and flat ORP sensing elements provides for a broad range of uses. HF resistant versions are for use in applications where traces of hydrofluoric acid will attack standard glass. LC versions are designed for use in low conductivity fluids and ultrapure water applications.

DryLoc connectors or preamplifiers are required for initial installation. Order connectors and preamplifiers separately.

6 Month Warranty
Specifications
  • ApplicationsFlat-surface
  • Electrode Body MaterialRyton® PPS
  • Min pH (pH)0
  • Max pH (pH)14
  • Min Temperature (° C)-10
  • Max Temperature (° C)85
  • Temperature CompensationYes
  • Max Pressure (PSI)100
  • ATC Element1 kΩ Pt RTD
  • ConnectorDryLoc (ISO 7/1 R3/4)
  • DescriptionpH Electrode, flat surface, Pt-1000 ATC, ISO 7/1 R3/4 threads
  • Warranty6 month warranty
Reviews
Q&A