General Tools IRTC50 Seeker Infrared Thermometer and Scanner with Star Burst Laser Target (8: 1)

Representative image only.

General Tools IRTC50 Seeker Infrared Thermometer and Scanner with Star Burst Laser Target (8: 1)

General Tools | Mfr: IRTC50| Item: 3780369

Tri-color light bar and three-speed buzzer indicate if temperature is within or outside set range

₹21,400.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹40,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹21,400.00INR / Each

Buy It Together

Current Item

General Tools IRTC50 Seeker Infrared Thermometer and Scanner with Star Burst Laser Target (8: 1)
General Tools IRTC50 Seeker Infrared Thermometer and Scanner with Star Burst Laser Target (8: 1)
3780369

₹21,400.00INR / Each
+ =
Total Price 58800.00 ADD 2 ITEMS TO CART
Product Description

Includes

one 9V battery

Key Features

  • Unique STAR BURST laser targeting system
  • Fast response time of 0.5 seconds
  • 1 year warranty

More About this Item

Ideal for conducting temperature audits. Infrared thermometer progressively scans an area and checks for temperature differentials which indicate changes in temperature. The “star burst” laser targeting system helps you determine the approximate target size and location, reducing possible false alarms. Features include a large backlit LCD, Min/Max, data hold, and autopower off.



Model 37803-69 has the unique feature that allows you to automatically acquire a reference temperature and then determine whether subsequent readings are above or below the set-point value. The built-in, tri-colored light and audible alarm system, flashes a red or blue light and a fast or slow buzzer to signal when the readings are within, above, or below the selected range.


Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

1 Year WarrantyConformite Europeenne
Specifications
  • Distance To Target Size Ratio (D:S)8:1
  • EmissivityFixed
  • Sighting TypeStarburst laser
  • Laser ClassClass II
  • Min Temperature (° F)-40
  • Max Temperature (° F)428
  • Min Temperature (° C)-40
  • Max Temperature (° C)220
  • Accuracy±5.0°F (±3.0°C)
  • Resolution0.1°
  • Response time<500 milliseconds
  • Display TypeLCD
  • Low Battery IndicatorYes
  • Battery1 9V (included)
  • Height (in)6 13/16
  • Width (in)1 21/32
  • Length (in)5 5/16
  • DescriptionSeeker Infrared Thermometer and Scanner with Star Burst Laser Target (8: 1)
  • Warranty1 year
Reviews
Q&A