Gemini 01-28907 Dual Containment Tank for Chemical Feed Systems, 15 Gallons; Blue

Representative image only.

Gemini 01-28907 Dual Containment Tank for Chemical Feed Systems, 15 Gallons; Blue

Gemini | Mfr: 01-28907| Item: 0693020

Exceeds EPA secondary containment requirements (49 CFR)

₹179,000.00INR / Each

₹179,000.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

These chemical-resistant polypropylene tanks feature heavy-duty wall construction for liquids with specific gravity of 1.5. Tank tops come equipped with an integral pump mounting platform rated to 240 lb (113 kg) — easily mount heavy metering pumps or mixers directly on to the tank lid. Tanks come standard with an 8" vented twist-on lid, 1" or 2" NPT(F) spinwelds, plus a pump suction connection for 3/8" OD tubing, or 1/2" OD tubing when grommet is removed.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Volume (Gal)15
  • Volume (Liters)57
  • Height (in)27
  • Height (cm)68.58
  • Outside Diameter (OD) (in)19 1/2
  • Outlet Connections1" and 2" NPT(F)
  • DescriptionDual Containment Tank for Chemical Feed Systems, 15 Gallons; Blue
  • Warranty1 Year
Reviews
Q&A