Foxx Life Sciences Carboy, Polypropylene, 120 mm Cap, Spigot; 20 L

Representative image only.

Foxx Life Sciences Carboy, Polypropylene, 120 mm Cap, Spigot; 20 L

| Mfr: 155-3221-OEM| Item: 0605959

Secure grips make lifting, filling, and pouring easy

₹49,000.00INR / Each

₹49,000.00INR / Each
Product Description

Includes

Easy-open polypropylene (PP) cap and PP spigot.

Key Features

  • Easy-to-read metric graduations are certified to ±5% accuracy
  • Wide-mouth neck simplifies filling and cleaning
  • Ergonomic body design maximizes bench and shelf space
  • Large top handles offer full hand grip
  • Interchangeable leak-proof top connections
  • BPA-free, USP Class VI, FDA-grade autoclavable resin offers chemical resistance and heat stability

More About this Item

The easy-to-grip polypropylene storage carboys allow you to securely hold the carboy while lifting, filling, and pouring. The carboys feature easy-to-read metric graduation marks and molded-in material and volume identification markings. Include autoclavable PP spigot.

Specifications
  • Capacity (L)20
  • Capacity (Gal)5.25
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size120 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • Special FeaturesSpigot
  • Overall Height (in)25 1/5
  • Overall Height (cm)64
  • Overall Depth (in)13 37/64
  • Overall Depth (cm)34.5
  • Overall Width (in)8 5/64
  • Overall Width (cm)20.5
  • DescriptionStorage Carboy, PP, 120 mm Cap, Spigot; 20 L
Reviews
Q&A