Fowler 54-125-777 Electronic Depth Gauge; 0 to 22"

Representative image only.

Fowler 54-125-777 Electronic Depth Gauge; 0 to 22"

Fowler | Mfr: 541257770| Item: 9715140

Precision depth measurement to 22"

Call For Price

for an additional
₹25,900.00INR / Each
for an additional
₹14,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fowler 54-125-777 Electronic Depth Gauge; 0 to 22"
Fowler 54-125-777 Electronic Depth Gauge; 0 to 22"
9715140

Call For Price
+
InnoCal NIST-Traceable Calibration; Height Gauge, 0-24"
1705014

₹14,200.00INR / Each
=
Total Price 14200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Use these gauges for measuring the depth of small holes and fabricated articles with grooved or elevated surfaces. Reliable, high accuracy depth measurements in micrometer or gauge style.

1" digital indicator; hold feature; surface hardened, ground and micro lapped; connect rods for 22" length; includes fitted case; 4" base

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)22
  • Min range (mm)0
  • Max range (mm)560
  • Resolution0.0005 in
  • Accuracy±0.0005 in
  • Accuracy (mm)±0.01
  • DescriptionElectronic Depth Gauge; 0 to 22"
  • Warranty1 year
Reviews
Q&A