Fowler 54-101-600-1 Xtra-Value CAL Electronic Caliper, Large Display, 6"/150 mm

Representative image only.

Fowler 54-101-600-1 Xtra-Value CAL Electronic Caliper, Large Display, 6"/150 mm

Fowler | Mfr: 54-101-600-1| Item: 1050862

No more converting readings

Call For Price

for an additional
₹9,300.00INR / Each
for an additional
₹18,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fowler 54-101-600-1 Xtra-Value CAL Electronic Caliper, Large Display, 6"/150 mm
Fowler 54-101-600-1 Xtra-Value CAL Electronic Caliper, Large Display, 6"/150 mm
1050862

Call For Price
+ =
Total Price 9300.00 ADD 2 ITEMS TO CART
Product Description

Includes

Molded case and battery.

Key Features

  • Accuracy: 0.001"/0.02" mm
  • Stainless steel frame
  • Large easy-to-read display
  • Resolution: 0.0005"/0.01 mm
  • Absolute/incremental measurement
  • 4-way measuring
Specifications
  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.0005 in
  • Resolution (mm)0.01
  • Accuracy±0.001 in
  • Accuracy (mm)±0.02
  • DescriptionXtra-Value CAL Electronic Caliper, Large Display, 6"/150 mm
Reviews
Q&A