Fowler 54-101-150-C Xtra-Value CAL Electronic Caliper, 6"/150 mm; with NIST-Traceable Certificate

Representative image only.

Fowler 54-101-150-C Xtra-Value CAL Electronic Caliper, 6"/150 mm; with NIST-Traceable Certificate

Fowler | Mfr: 54101150C BOM| Item: 0992516

No more converting readings

Call For Price

Call For Price
Product Description

Includes

Molded case and battery.

Key Features

  • Accuracy: 0.001"/0.02" mm
  • Stainless steel frame
  • Large easy-to-read display
  • Resolution: 0.0005"/0.01 mm
  • Absolute/incremental measurement
  • 4-way measuring
Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.0005 in
  • Accuracy±0.001 in
  • Accuracy (mm)±0.02
  • DescriptionXtra-Value CAL Electronic Caliper, 6"/150 mm; with NIST-Traceable Cert
Reviews
Q&A