Fluke FLK-729PRO 4M Automatic Pressure Calibrator, 4 MPa (600 psi)

Representative image only.

Fluke FLK-729PRO 4M Automatic Pressure Calibrator, 4 MPa (600 psi)

Fluke | Mfr: FLK-729PRO 4M| Item: 1778488

Quickly and accurately generate up to 7 MPa (1000 psi) for pressure calibration

₹5,691,000.00INR / Each

for an additional
₹91,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹5,691,000.00INR / Each

Buy It Together

Current Item

Fluke FLK-729PRO 4M Automatic Pressure Calibrator, 4 MPa (600 psi)
Fluke FLK-729PRO 4M Automatic Pressure Calibrator, 4 MPa (600 psi)
1778488

₹5,691,000.00INR / Each
+
Fluke AC280 Hook-Style Test Clips
2600181

Call For Price
+ =
Total Price 5796000.00 ADD 3 ITEMS TO CART
Product Description

Includes

4 MPa (600 psi) pressure control module, stackable test lead set, AC280 SureGrip™ hook set, alligator clips, one set of TP220 test probes, 1-m (3-ft( long USB cable (Type A for host to Mini-B for device), 1.5-m (5-ft) long 2-mm dia flexible hose, drain hose, fittings, adjustable quick-release strap, AC/DC converter, power cord, rechargeable Li-ion battery, and traceable calibration report with data.

Key Features

  • Internal electric pump automatically pumps to the desired pressure
  • Easily test multiple pressure points
  • Automatic documentation of test results
  • Built-in HART® communication capabilities
  • Connect an RTD probe, external pressure module, or HART transmitter
  • Interchangeable pressure control modules—easily switch module for a different pressure output range
  • Large color graphical multiparameter display
  • Rugged and portable design—perfect for field use
  • Includes a 4 MPa (600 psi) pressure control module
  • Three other pressure control modules are available in various ranges
  • 3 year warranty

More About this Item

Simplify pressure calibration with automatic pressure calibrators. The pressure calibrators feature an internal electric pump that generates and regulates pressure to calibrate pressure transmitters, switches, and gauges. To calibrate, simply set the starting and ending pressures, the number of test points, and tolerance level. The pressure calibrators automatically test multiple pressure points and document the applied pressure, measured mA, and % error for each test point. The internal fine adjustment control automatically stabilizes and holds the pressure at the desired value. Advanced features like auto step and auto ramp allow tests of devices automatically.
The pressure calibrators measure, source, and simulate mA signals on transmitter outputs. They also feature 24 V loop power for powering transmitters for tests, and the capability to measure 0 to 30 VDC. Order an optional 720RTD probe 16107-97 to take temperature measurements.

The interchangeable pressure control modules offer convenience while saving you money. Switch the pressure control module to match the pressure output range without having to buy a new calibrator. View measured or source value, calibration parameters, and an externally connected device on the large color graphical display. A typical dual-function display shows vent, source, measure on the upper display and measure current, source current, simulate current, or measure VDC. When an external device is connected, the display automatically switches to a triple-function display.

Automatic pressure calibrator is compatible with the following pressure control modules:
• –100 to 200 kPa* (–15 to 30 psi)
• 0 to 200 kPa† (0 to 30 psi)
• –90 to 2000 kPa* (–13 to 300 psi)
• –90 to 4000 kPa* (–13 to 600 psi)

*Measurement reference
†Absolute reference

Conformite EuropeenneCanadian Standards Association3 Year Warranty
Specifications
  • Max Measurement (VDC)30
  • Min Measurement (VDC)0
  • Max Measurement (mA)24
  • Min Measurement (mA)0
  • Max Source mA (mA)24
  • Min Source mA (mA)0
  • Current Accuracy (mA)0.01 % FS ± 2 LSD
  • Voltage Accuracy (VDC)0.01 % FS ± 2 LSD
  • Max Temperature (° F)302
  • Min Temperature (° F)-58
  • Temperature Resolution (° F)0.01
  • Max Temperature (° C)150
  • Temperature Accuracy-50
  • RTD Type100 Ω Pt
  • Operating Temperature Range-10 to 50 °C (14 to 122 °F)
  • Operating Humidty RangeNoncondensing (< 10 °C)
    ≤ 90 % RH (10 to 30 °C)
    ≤ 75 % RH (30 to 40 °C)
    ≤ 45 % RH (40 to 50 °C)
  • Max Pressure600
  • Min Pressure-13
  • Pressure Resolution0.01
  • Pressure Accuracy0.02 % FS
  • Display TypeMultiparameter graphical display
  • OutputUSB
  • Width (in)8 1/2
  • Height (in)11 3/8
  • Depth (in)3 7/8
  • Width (cm)21.5
  • Height (cm)29
  • Depth (cm)10
  • BatteriesRechargeable Li-ion
  • Battery life>6 hours in typical intermittent operation; 20 hours in Measure, continuous operation mode; 4 hours in Measure and source, with loop power on
  • DescriptionAutomatic Pressure Calibrator, 600 psi
  • Warranty3 years
Reviews
Q&A