Flir MR-Series Imaging Moisture Meter Kit Combines MR176 + MR08 Hammer & Wall Probe

Representative image only.

Flir MR-Series Imaging Moisture Meter Kit Combines MR176 + MR08 Hammer & Wall Probe

Flir | Mfr: MR176-KIT5| Item: 3975616

Take more confident moisture readings

Call For Price

Call For Price
Product Description

Includes

external moisture pin probe, FLIR Tools reporting software, and integrated rechargeable battery.

Key Features

  • Built-in 80 x 60 thermal imager with IGM scanning technology
  • Document thermal images and moisture readings on screen
  • Review images and generate reports with FLIR Tools software
  • Pinless technology for fast noncontact measurements
  • External pin probe for more precise direct-contact moisture measurements
  • Internal rechargeable battery
  • 2 year warranty

More About this Item

These versatile imaging moisture meters have a built-in thermal camera—Infrared Guided Measurement (IGM) technology—to help you quickly scan and target moisture issues. The live thermal images visually guide you to problem areas to make more confident moisture readings, and the integrated laser and crosshair let you easily reference problem areas.
Once the optimal testing location is located, the meters measure the moisture content with either an integrated pinless sensor or an external pin probe—providing flexibility to take either nonintrusive or intrusive measurements before, during, and after the drying process. Optional pin probes allow you to test in challenging areas, expanding the functionality of your meter.

Two year warranty
Specifications
  • Measurement TypeMoisture
  • Moisture Range Wood Scale (Min) (%)30
  • Moisture Range Wood Scale (Max) (%)100
  • Moisture Accuracy±1.5%
  • Temperature Compensation2.9
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature accuracy±1.1⁰F (±0.6 ⁰C)
  • Display Type2.3” color TFT graphical display
  • Data LoggingYes
  • Memory Capacity9999 images
  • OutputUSB cable
  • Battery1 3.7V rechargeable lithium-ion (included)
  • Height (in)13
  • Width (in)5 1/2
  • Depth (in)4 3/4
  • DescriptionImaging Moisture Meter Kit Combines MR176 + MR08 Hammer & Wall Probe
  • Warranty2 year
Reviews
Q&A