Extech VIR50 Video Infrared (IR) Thermometer

Representative image only.

Extech VIR50 Video Infrared (IR) Thermometer

Extech | Mfr: VIR50| Item: 3975308

FREE Electrical Test Kit with purchase! (while supplies last)Records data on an SD card in Excel® format for easy transfer to a PC for analysis

Call For Price

for an additional
₹37,400.00INR / Each
for an additional
₹40,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Extech VIR50 Video Infrared (IR) Thermometer
Extech VIR50 Video Infrared (IR) Thermometer
3975308

Call For Price
+ =
Total Price 37400.00 ADD 2 ITEMS TO CART
Product Description

Includes

Type K bead wire probe, SD card, USB cable, carrying case and rechargeable 3.7V battery

Key Features

  • Dual laser indicates ideal measuring distance where the two laser points converge
  • Type K thermocouple input
  • Adjustable emissivity to increases measurement accuracy
  • Air temperature and relative humidity measurement
  • Audible high/low alarm with adjustable set points
  • Color LED bargraph
  • 1 year warranty

More About this Item

The unique combination of a infrared thermometer and digital camera allows the user to actually see what the thermometer is measuring. The large 2.2" color video display, shows both temperature and humidity as it relates to a specific point on a displayed photo. Target data along with either still photos or videos can be recorded onto a standard SD memory card, instead of a built-in memory. The advantage of the data being stored on an SD card is when the memory is full the SD card can be simply exchange out for unlimited data storage. The removable SD card is easy to transport and insert into a computer’s memory card slot or SD card reader for upload. The data is provided in Excel, allowing the user to easily analysis the information without the need for additional software. Other features include min/max, hold, temperature differential, offset adjustment, adjustable emissivity, type K input, alarm, date and time stamp, auto power off and low battery indicator.

Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

1 Year Warranty
Specifications
  • Distance To Target Size Ratio (D:S)50:1
  • EmissivityAdjustable
  • Min Temperature (° F)-58
  • Max Temperature (° F)3392
  • Min Temperature (° C)50
  • Max Temperature (° C)2200
  • AccuracyInfrared: ±1% of reading ± 2.0°F (1.0°C); Contact: ±1.5% of reading ± 5.0°F (3.0°C)
  • Resolution0.1°
  • Display Type2.2" TFT
  • Battery1 rechargeable 3.7V lithium-ion (included)
  • Loop Power SupplyYes
  • Height (in)2 1/4
  • Width (in)6
  • Length (in)7 1/2
  • DescriptionVideo Infrared (IR) Thermometer
  • Warranty1 year
Reviews
Q&A