Extech TH10 Temperature USB Data Logger 4" x 1" x 7/8" (101 x 25 x 23 mm)

Representative image only.

Extech TH10 Temperature USB Data Logger 4" x 1" x 7/8" (101 x 25 x 23 mm)

Extech | Mfr: TH10| Item: 2604549

Records up to 32,000 temperature readings

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Extech TH10 Temperature USB Data Logger 4" x 1" x 7/8" (101 x 25 x 23 mm)
Extech TH10 Temperature USB Data Logger 4" x 1" x 7/8" (101 x 25 x 23 mm)
2604549

Call For Price
+ =
Total Price 44700.00 ADD 2 ITEMS TO CART
Product Description

Includes

Windows®-compatible software, protective cover, and mounting clip.

Key Features

  • Selectable data sampling rate: 2 s, 5 s, 10 s, 30 s, 1 m, 5 m, 10 m, 30 m, 1 hr, 2 hr, 3 hr, 6 hr, 12 hr, 24 hr
  • Status indication via yellow and green LEDs
  • USB interface for setup and data download
  • User-programmable temperature alarm thresholds
  • Analysis software used to view graph
  • 1 year warranty
1 Year WarrantyConformite Europeenne
Specifications
  • Number of Channels1
  • Input TypeTemperature
  • Max Temperature (° F)158
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° C)70
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±1.8
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±1.0
  • Memory SizeTemperature: 32,000 points
  • Battery Type1 3.6V Lithium (included)
  • Length (in)4
  • Height (in)1
  • Width (in)7/8
  • Length (cm)10.1
  • Height (cm)2.5
  • Width (cm)2.3
  • DescriptionTemperature USB Data Logger 4" x 1" x 7/8" (101 x 25 x 23 mm)
  • Warranty1 year
Reviews
Q&A