Extech Sound Level Meter with Led Alert and 110V Adapter

Representative image only.

Extech Sound Level Meter with Led Alert and 110V Adapter

Extech | Mfr: SL130W| Item: 5050989

These sound level meters not only meet ANSI Type 2 and ENIEC60651 specifications, they put the data to work for you

₹89,500.00INR / Each

for an additional
₹38,500.00INR / Each
for an additional
₹50,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹89,500.00INR / Each

Buy It Together

Current Item

Extech Sound Level Meter with Led Alert and 110V Adapter
Extech Sound Level Meter with Led Alert and 110V Adapter
5050989

₹89,500.00INR / Each
+
InnoCal NIST-Traceable Calibration; Sound Meter, Type II
1710153

₹38,500.00INR / Each
=
Total Price 128000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Bright LEDs (red flashing or green) alert user when sound level is too high or too low - LEDs can be read from 100 ft
  • Continuous monitoring of sound level
  • Wall, desk or tripod mount
  • Ideal for industrial, auditoriums, schools and other areas where there is a need for being alerted when sound level reaches set point
  • Meets ANSI Type 2 and ENIEC60651 accuracy specs - Compliant to OSHA
  • User settable high or low limit (30 to 130 dB) indication with output to drive external relay module
  • Microphone rotates 180° for desired placement
  • Optional 15 ft microphone extension cable for remote monitoring
  • 1 year warranty

More About this Item

The large LCD display has high contrast digits and a bargraph and has LED indicator that can be viewed from 100 feet whether placed on a desk or mounted on a wall. The optional remote alarm relay module can be used in conjunction with the meter to illuminate warning signs if a high limit is exceeded.

1 Year WarrantyCanadian Standards Association
Specifications
  • Decibel (Db) Low Range (dB)30
  • Decibel (Db) High Range (dB)130
  • Resolution (dB)0.1
  • ResponseFast (125ms) / Slow (1s)
  • Battery Type8 AA (not included)
  • DescriptionSound Level Meter with Led Alert and 110V Adapter
  • Warranty1 year
Reviews
Q&A