Extech SD700 Temperature/Humidity/Barometric Pressure Data Logger

Representative image only.

Extech SD700 Temperature/Humidity/Barometric Pressure Data Logger

Extech | Mfr: SD700| Item: 7000133

Easy transfer to a PC for analysis!

₹104,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹104,000.00INR / Each

Buy It Together

Current Item

Extech SD700 Temperature/Humidity/Barometric Pressure Data Logger
Extech SD700 Temperature/Humidity/Barometric Pressure Data Logger
7000133

₹104,000.00INR / Each
+ + +
Extech 42280 Humidity/Temperature USB Datalogger
6851701

₹82,800.00INR / Each
+ + =
Total Price 336800.00 ADD 6 ITEMS TO CART
Product Description

Includes

Complete with (6) AAA batteries, 2G SD card, universal AC adaptor, and mounting bracket

Key Features

  • Displays barometric pressure in 3 units of measure: hPa, mmHg, and inHg
  • Triple LCD simultaneously displays temperature, relative humidity, and barometric pressure Datalogger date/time stamps and stores readings on an SD card
  • Selectable data sampling rate: 5, 10, 30, 60, 120, 300, or 600 seconds
  • 2 year warranty

More About this Item

Monitors barometric pressure, humidity, and temperature levels in clean rooms, warehouses, storage rooms, and water damage restoration projects. Data is saved to an SD card in Excel® format for simple transfer to a PC.

Two year warrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.
Specifications
  • Number of Channels1
  • Input TypeTemperature, humidity, and pressure
  • Max Temperature (° F)122
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±1.5
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.8
  • Max Humidity RH (RH)90
  • Min Humidity RH (RH)10
  • Humidity Resolution (%)0.1
  • Humidity Accuracy±(4% of rdg + 1% RH)
  • Max Pressure1100 hPa, 825 mmHg, 32.48 inHg
  • Min Pressure10 hPa, 7.5 mmHg, 0.29 inHg
  • Pressure Resolution0.1 hPa, 0.1mmHg, 0.01inHg
  • Sampling RateSelectable: 5, 10, 30, 60, 120, 300, 600 seconds
  • Memory Size20M data using 2G SD card
  • Battery LifeSix AAA batteries (>20-hr life) or AC adapter (110 VAC)
  • Length (in)5 1/4
  • Height (in)3 1/8
  • Width (in)1 1/4
  • Length (cm)13.2
  • Height (cm)8
  • Width (cm)3.2
  • DescriptionTemperature/Humidity/Barometric Pressure Data Logger
  • Warranty2 year
Reviews
Q&A