Extech PRC10 Current Calibrator and Meter

Representative image only.

Extech PRC10 Current Calibrator and Meter

Extech | Mfr: PRC10| Item: 1610113

Large battery bank for extended current and voltage calibration

₹133,000.00INR / Each

for an additional
₹32,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹133,000.00INR / Each

Buy It Together

Current Item

Extech PRC10 Current Calibrator and Meter
Extech PRC10 Current Calibrator and Meter
1610113

₹133,000.00INR / Each
+ =
Total Price 165100.00 ADD 2 ITEMS TO CART
Product Description

Includes

test leads, alligator clips, 100V-240V AC universal adaptor with 4 plugs, six AA batteries, and hard carrying case.

Key Features

  • Palm-sized double molded housing
  • Large dot-matrix digital backlit LCD
  • Standard banana I/O ports
  • Up to five user adjustable calibration presets
  • Auto power off feature
  • External power adapter for continuous work cycle
  • 1 year warranty

More About this Item

Model PRC10 current calibrator can both source and measure process current for calibration purposes. Current reading units are selectable to either mA or % values.

1 Year WarrantyConformite Europeenne
Specifications
  • Max Measurement (VDC)24
  • Max Measurement (mA)50
  • Min Measurement (mA)0
  • Max Temperature (° F)41
  • Min Temperature (° F)104
  • Display TypeDot matrix LCD
  • Width (in)3 1/4
  • Height (in)1 3/4
  • Length (in)6 3/8
  • Width (cm)8
  • Height (cm)4.4
  • Length (cm)15.9
  • Batteries6 x AA batteries
  • DescriptionCurrent Calibrator and Meter
  • Warranty1 Year
Reviews
Q&A