Extech IR400 Compact Infrared Thermometer (8: 1)

Representative image only.

Extech IR400 Compact Infrared Thermometer (8: 1)

Extech | Mfr: IR400| Item: 9500121

Ideal for quickly measuring surface temperature

₹22,300.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹40,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹22,300.00INR / Each

Buy It Together

Current Item

Extech IR400 Compact Infrared Thermometer (8: 1)
Extech IR400 Compact Infrared Thermometer (8: 1)
9500121

₹22,300.00INR / Each
+ =
Total Price 59700.00 ADD 2 ITEMS TO CART
Product Description

Includes

pouch and 2 AA batteries

Key Features

  • Accurate to 0.5°F (0.3°C) with 0.1°F/°C resolution
  • Adjustable alarm alerts user visually and audibly when temperature exceeds programmed limit
  • Optimum measurement distance of 1.9" to 5.9" (5 to 15cm)
  • Fast response (0.5 seconds)
  • Simply press the trigger and read temperature on the large backlit LCD display
  • Memory stores up to 32 readings for easy recall
  • 6 month warranty

More About this Item

Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

6 Month Warranty
Specifications
  • Distance To Target Size Ratio (D:S)8:1
  • EmissivityFixed
  • Sighting TypeSingle-point laser
  • Min Temperature (° F)-4
  • Max Temperature (° F)630
  • Min Temperature (° C)-20
  • Max Temperature (° C)332
  • Accuracy±2% of reading ± 4.0°F (2.0°C)
  • Resolution0.1°
  • Battery2 AA (included)
  • DescriptionCompact Infrared Thermometer (8: 1)
  • Warranty6 month
Reviews
Q&A