Extech CO260 Indoor Air Quality CO/CO2 Meter

Representative image only.

Extech CO260 Indoor Air Quality CO/CO2 Meter

Extech | Mfr: CO260| Item: 3975810

Accurately measure CO₂ with built-in, maintenance-free non dispersive infrared sensor

₹231,000.00INR / Each

for an additional
₹32,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹231,000.00INR / Each

Buy It Together

Current Item

Extech CO260 Indoor Air Quality CO/CO2 Meter
Extech CO260 Indoor Air Quality CO/CO2 Meter
3975810

₹231,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Carbon Dioxide Meter
1710225

₹32,100.00INR / Each
=
Total Price 263100.00 ADD 2 ITEMS TO CART
Product Description

Includes

software, USB cable, hard carrying case, and four AA batteries.

Key Features

  • Display CO₂, CO, temperature, humidity, dew point, or wet bulb temperatures with real time clock
  • Programmable audible alarm alerts you to high carbon monoxide levels
  • Manually store and recall 99 readings with continuous data logging of up to 32,000 readings
  • Download readings to a computer with the included software and USB cable
  • Easily read measurements on LCD featuring a backlight for dimly lit areas
  • 1 year warranty

More About this Item

The Extech® CO260 indoor air quality meter and datalogger features a maintenance-free NDIR (nondispersive infrared) CO₂ sensor, user-programmable audible alarm, backlit LCD, and USB interface. Meter calculates statistical weighted averages of TWA (8 hour time-weighted average) and STEL (15 minutes short term exposure limit). Accurately measure CO₂ at altitudes other than sea leave with the pressure compensation adjustment.

Store data manually and recall 99 readings and continuously data log up to 32,000 readings. Download data to a PC via USB interface and included software for further data analysis.

1 Year WarrantyConformite Europeenne
Specifications
  • Min CO2 (ppm)0
  • Max CO2 (ppm)9999
  • Max Temperature (° F)140
  • Min Temperature (° F)-5
  • Max Temperature (° C)60
  • Min Temperature (° C)-20
  • Min Humidity (RH)0.1
  • Max Humidity (RH)99.9
  • Min CO (ppm)0
  • Max CO (ppm)1000
  • CO2 Resolution (ppm)1
  • CO Resolution (ppm)1
  • RH Resolution (%)0.1
  • Temperature Resolution (° F)0.1
  • Temperature Resolution (° C)0.1
  • CO Accuracy±10 ppm <100 ppm, ±10% 101-500 ppm, ±20% >500 ppm
  • CO2 Accuracy±30 ppm +5% of reading
  • Temperature Accuracy±1°F/0.6°C
  • Humidity Accuracy3% RH
  • Display1" x 1.7" LCD with backlight
  • Memory99 readings
  • OutputUSB
  • Power4 AA batteries or AC adapter
  • Battery LifeApprox. 24 hours
  • Height (in)7.9
  • Depth (in)2.3
  • Width (in)2.7
  • Height (cm)20
  • Depth (cm)5.7
  • Width (cm)7
  • Parameters MeasuredCO₂, CO, Temperature, Humidity, Wet Bulb, and Dew Point
  • DescriptionIndoor Air Quality CO/CO2 Meter
  • Warranty1 year
Reviews
Q&A