Extech 42510A Compact Infrared Thermometer (12: 1)

Representative image only.

Extech 42510A Compact Infrared Thermometer (12: 1)

Extech | Mfr: 42510A| Item: 9041514

Measures non-contact surface temperature up to 1000°F

₹31,100.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹40,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹31,100.00INR / Each

Buy It Together

Current Item

Extech 42510A Compact Infrared Thermometer (12: 1)
Extech 42510A Compact Infrared Thermometer (12: 1)
9041514

₹31,100.00INR / Each
+ =
Total Price 68500.00 ADD 2 ITEMS TO CART
Product Description

Includes

9V battery and carrying case

Key Features

  • Compact thermometer with wide temperature range from -58 to 1000°F (-50 to 538°C)
  • Audible and visible overrange indicators
  • Built-in laser pointer identifies target area
  • 12:1 distance to target ratio
  • Backlighting illuminates display for taking measurements at night or in areas with low background light levels
  • High resolution of 0.1° up to 199.9°
  • Automatic Data Hold when trigger released
  • Fixed 0.95 emissivity covers 90% of surface applications
  • Auto power off
  • 1 year warranty

More About this Item

Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

1 Year Warranty
Specifications
  • Distance To Target Size Ratio (D:S)12:1
  • EmissivityAdjustable
  • Sighting TypeSingle-point laser
  • Min Temperature (° F)-58
  • Max Temperature (° F)1200
  • Min Temperature (° C)-50
  • Max Temperature (° C)650
  • Accuracy ±1% of reading ± 2.0°F (1.0°C)
  • Resolution0.1°; 1° above 1000°
  • Battery1 9V (included)
  • DescriptionCompact Infrared Thermometer (12: 1)
  • Warranty1 year
Reviews
Q&A