Extech 407766 Dual Sound Lever Calibrator; 94 and 114 db

Representative image only.

Extech 407766 Dual Sound Lever Calibrator; 94 and 114 db

Extech | Mfr: 407766| Item: 0161860

Calibrates and verifies sound level meter operation

₹141,000.00INR / Each

for an additional
₹38,500.00INR / Each
for an additional
₹50,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹141,000.00INR / Each

Buy It Together

Current Item

Extech 407766 Dual Sound Lever Calibrator; 94 and 114 db
Extech 407766 Dual Sound Lever Calibrator; 94 and 114 db
0161860

₹141,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Sound Meter, Type II
1710153

₹38,500.00INR / Each
=
Total Price 179500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • For use on sound level meters with 0.5" or 1.0" microphones
  • Total Harmonic Distortion (THD) <2% at 94dB
  • Meets IEC standard 60942 1997-11
  • Complete with two 9V batteries, carrying case, and screwdriver
  • 1 year warranty

More About this Item

Use with sound meters featuring a 0.5" to 1.0" (12.7 to 25.4 mm) microphone. These calibrators have durable die-cast aluminum housing.

1 Year Warranty
Specifications
  • Decibel (Db) Low Range (dB)94
  • Decibel (Db) High Range (dB)114
  • Accuracy±5%
  • WeightingA, C
  • Meter ClassType 2
  • FunctionMax Hold
  • Length (in)5 19/32
  • Length (cm)14.22
  • DescriptionDual Sound Lever Calibrator; 94 and 114 db
  • Warranty1 year
Reviews
Q&A