Extech 407732 Type-2 Digital Sound Level Meter with Backlit Display

Representative image only.

Extech 407732 Type-2 Digital Sound Level Meter with Backlit Display

Extech | Mfr: 407732| Item: 5050982

₹70,500.00INR / Each

for an additional
₹38,500.00INR / Each
for an additional
₹50,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹70,500.00INR / Each

Buy It Together

Current Item

Extech 407732 Type-2 Digital Sound Level Meter with Backlit Display
Extech 407732 Type-2 Digital Sound Level Meter with Backlit Display
5050982

₹70,500.00INR / Each
+
InnoCal NIST-Traceable Calibration; Sound Meter, Type II
1710153

₹38,500.00INR / Each
+
Extech 407744 Sound Level Calibrator, 94db
5050986

₹111,000.00INR / Each
=
Total Price 220000.00 ADD 3 ITEMS TO CART
Product Description

Includes

one 9V battery.

Key Features

  • Note: optional calibration only covers one instrument
  • 1 year warranty

More About this Item

Analog bargraph with 50dB range updates every 40 ms

  • ± 2dB accuracy with 0.1dB resolution
  • Range 40 to 130dB with ± 2 dB accuracy
  • Resolution 0.1 dB
  • A and C weighting selectable
  • Fast/slow response
  • AC analog output
  • Record max/min values over time
  • Auto power off and max hold functions
  • Tripod mountable (optional tripod EHTR100)
  • Dimensions / Weight 9x2.2x1.7'' / 7.6 oz
EH407732 Sound Level Meter with Backlit Display, meets ANSI and IEC 651 Type 2 standards
  • High 1.5dB accuracy with 0.1dB resolution
1 Year Warranty
Specifications
  • Decibel (Db) Low Range (dB)35
  • Decibel (Db) High Range (dB)130
  • Resolution (dB)0.01
  • Accuracy±2.0 dB
  • ResponseFast, Slow
  • WeightingA, C
  • Meter ClassType 2
  • FunctionHigh/Low Range, Max Hold, Data Hold
  • ComplianceANSI: type 1 and type 2; IEC: type 1 and type 2
  • DisplayLCD (backlit)
  • Battery Type1 9V (included)
  • Height (in)8 1/4
  • Width (in)2
  • Depth (in)1 1/4
  • Height (cm)20.9
  • Width (cm)5
  • Depth (cm)3.1
  • IncludesMeter only
  • DescriptionType-2 Digital Sound Level Meter with Backlit Display
  • Warranty1 year
Reviews
Q&A