Etatron DLXB-PH-RX/MBB DLXB pH/ORP Pump Control System, 20 L/hr, 3 bar, Foot-Mt; 230V

Representative image only.

Etatron DLXB-PH-RX/MBB DLXB pH/ORP Pump Control System, 20 L/hr, 3 bar, Foot-Mt; 230V

Etatron | Mfr: PBX3622010EA| Item: 5602293

Integrated controller and metering pump simplify system setup

₹251,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹251,000.00INR / Each

Buy It Together

Current Item

Etatron DLXB-PH-RX/MBB DLXB pH/ORP Pump Control System, 20 L/hr, 3 bar, Foot-Mt; 230V
Etatron DLXB-PH-RX/MBB DLXB pH/ORP Pump Control System, 20 L/hr, 3 bar, Foot-Mt; 230V
5602293

₹251,000.00INR / Each
+ + + =
Total Price 341800.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

6-ft (1.8-m) length of both clear PVC and PE tubing (3⁄16" ID x 1⁄4" OD), weighted filter, and 6-ft (1.8-m) U.S. standard power cord.

Key Features

  • Control systems are able to accept pH or ORP electrodes for added convenience
  • On/off or proportional control modes allow for robust process control
  • Deadband is programmable for greater flexibility
  • LCD is easy to read
  • 1 year warranty

More About this Item

Control the pH or ORP levels of your process with an integrated controller and pump—saves you time, money, and space. These solenoid-driven, diaphragm metering pumps and controllers are encased with an IP65, acid-resistant plastic housing. Polypropylene pump heads have manual air bleed, PTFE diaphragm, and Viton wetted parts. Pump control systems accept level switches (order separately). Backlit LCD display has resolution of 0.01 pH or 1 mV.

Controllers are programmable for on/off or proportional control applications and have manual temperature compensation. Control can be fine-tuned by programmable hysteresis and delay functions. Frequency of injections is programmable between 0 to 100% of the maximum flow rate of the pump.

Control systems accept electrodes with BNC connectors and no temperature compensation; order electrodes separately.

See instruction manual for complete specifications

1 Year WarrantyConformite Europeenne
Specifications
  • Length (")7
  • Width (InchShort)5
  • Height (InchShort)8 1/2
  • Max Flow Rate (LPH)20
  • Max Flow Rate (GPH)5.28
  • Max Pressure (PSI)43.5
  • Max Pressure (bar)3
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionDLXB pH/ORP Pump Control System, 20 L/hr, 3 bar, Foot-Mt; 230V
  • Warranty1 year
Reviews
Q&A