Eppendorf 4861000163 8-Channel Digital Pipette w/ Charger; 50-1200 µL

Representative image only.

Eppendorf 4861000163 8-Channel Digital Pipette w/ Charger; 50-1200 µL

Eppendorf | Mfr: 4861000163| Item: 2450083

Superior design provides optimal support of your work with industry-leading accuracy and features

Call For Price

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Eppendorf 4861000163 8-Channel Digital Pipette w/ Charger; 50-1200 µL
Eppendorf 4861000163 8-Channel Digital Pipette w/ Charger; 50-1200 µL
2450083

Call For Price
+ +
Eppendorf 022491563 50 to 1250µL epTIPS pipette tips, Reloads
1888878

₹52,900.00INR / Case of 960
=
Total Price 67400.00 ADD 3 ITEMS TO CART
Product Description

Includes

1 rechargeable lithium polymer battery and charger.

Key Features

  • Precise adjustable parameters of all functions with the practical selection dial
  • Intuitive user interface and organized color display
  • Universal nose cone accepts most pipette tips
  • Lightweight design and optimal readability in every position offers unsurpassed ergonomics
  • Multilingual operation
  • 2 year warranty

More About this Item

The Eppendorf Xplorer electronic pipettor was specially designed for high professional standards with a new intuitive operating concept and design of simplicity, precision and reproducibility. The selection dial provides all functions in plain view and eliminates delays due to complicated programming. The modern color display is easy to use and does not have any submenus. The multifunction rocker offers industry-leading technology, so your pipettor is always readable, no matter how you handle or hold it.

The innovative ejector automatically returns to the zero position after tip ejection. A powerful battery offers long-lasting use and you may charge the pipettor separately. Unit will automatically shut off while not in use.

The multi-function rocker offers industry leading technology, so your pipettor is always readable, no matter how you handle it. Choose from various languages to use your pipettor.

Two year warrantyConformite EuropeenneUL Listed.
Specifications
  • SterileNo
  • Max Volume (µL)1200
  • AutoclavableYes
  • Min Volume (µL)50
  • Min Volume (mL)0.05
  • Max Volume (mL)1.2
  • Min Dispensing (mL)0.05
  • Max Dispensing (mL)1.2
  • Increments (µL)1
  • Accuracy (%)±1.20%
  • Precision (%)±0.30%
  • Number Of Channels8
  • Tip EjectorYes
  • Control Button ColorGreen
  • Auto ShutoffYes
  • CalibrationUser
  • Power (VAC)100 to 240
  • Battery1 Rechargeable Lithium polymer (included)
  • Warranty2 year
Reviews
Q&A