Eppendorf 022491768 PCR Clean Pipette Tips, 50 to 1250 uL, 10 reloads, 960/cs

Representative image only.

Eppendorf 022491768 PCR Clean Pipette Tips, 50 to 1250 uL, 10 reloads, 960/cs

Eppendorf | Mfr: 022491768| Item: 1888894

Refill system and reduced ejection force requirement

₹61,800.00INR / Case of 960

₹61,800.00INR / Case of 960
Product Description

More About this Item

The Eppendorf epTIPS - Totally Integrated Pipetting System – satisfiy the stringent requirements of dependability, reproducibility, and the trend towards smaller sample volumes.

Optimized cone geometry allows for a perfect matching of every Eppendorf pipette tip to every Eppendorf pipette, for guaranteed pipette performance when used as a system. Additionally, the epTIPS are also universally applicable for use with pipettes from all other manufacturers.

The epTIPS system provides an alternative to throwing away an entire box when the tips run out. The Reload set enables contamination-free transfer of fresh tip trays into the reusable box used for loading your pipettor. For one-time use tip boxes, order a Rack.

PCR clean tips are certified human DNA-free, DNase-free, RNase-free, and PCR inhibitor-free.

Specifications
  • SterileNo
  • Max Volume (µL)1250
  • Min Volume (µL)50
  • Min Volume (mL)0.05
  • Max Volume (mL)1.25
  • Tip Volume (mL)1.25
  • Min Dispensing (mL)0.05
  • Max Dispensing (mL)1.25
  • Package Of10 Reloads; 960/cs
  • DescriptionPCR Clean
Reviews
Q&A