Environmental Express ZHE+ Zero Headspace Extractor; 560 mL

Representative image only.

Environmental Express ZHE+ Zero Headspace Extractor; 560 mL

Environmental Express | Item: 3520830

Large capacity (560 mL) for the maximum test sample of 25 grams

₹780,000.00INR / Pkg of 1

₹780,000.00INR / Pkg of 1

Buy It Together

Current Item

Environmental Express ZHE+ Zero Headspace Extractor; 560 mL
Environmental Express ZHE+ Zero Headspace Extractor; 560 mL
3520830

₹780,000.00INR / Pkg of 1
+ + =
Total Price 788500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

spare o-rings, and a tool to remove piston from the sample cylinder.

Key Features

  • Meets EPA method 1311 requirements
  • Durable 316 stainless steel assembly
  • 1 year warranty

More About this Item

The Environmental Express zero headspace extractor is for toxic characterization leaching proceedure (TCLP) analysis; EPA method 1311. The system will not pressurize unless completely assembled. The piston is pushed up and gas is collected in a Tedlar® bag or a gastight syringe. A pressure gauge monitors the filtration pressure. Finished extract exits through a 316 stainless steel plug on the top plate.

The ZHE+ extractor comes fully assembled.

1 Year Warranty
Specifications
  • Membrane MaterialBorosilicate glass
  • Pore Size (micron)0.7
  • Filter Size90
  • Housing Material316 SS
  • Capacity (mL)560
  • DescriptionZHE+ Zero Headspace Extractor; 560 mL
  • Warranty1 year
Reviews
Q&A