Environmental Express TCLP Heavy Duty LE Rotator; 120 VAC

Representative image only.

Environmental Express TCLP Heavy Duty LE Rotator; 120 VAC

Environmental Express | Item: 3520800

Greater degree of safety with increased reliability

Call For Price

Call For Price

Buy It Together

Current Item

Environmental Express TCLP Heavy Duty LE Rotator; 120 VAC
Environmental Express TCLP Heavy Duty LE Rotator; 120 VAC
3520800

Call For Price
+
Environmental Express TCLP LE Rotator Extractor Pad, ZHE+; Each
3520801

₹6,200.00INR / Pkg of 1
+
Environmental Express ZHE+ Zero Headspace Extractor; 560 mL
3520830

₹780,000.00INR / Pkg of 1
=
Total Price 786200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Optimize your choice of extraction vessels
  • Requires no maintenance--self-lubricating, no-slip chain
  • Complies with EPA method 1311
  • 1 year warranty
  • Model number LE1002

More About this Item

Ideal for zero headspace and TCLP extractions, the durable twelve-position rotator is constructed with stainless steel, and has high-efficiency gear motor to ensure a long and reliable service life. Precise, constant, speed control is maintained during the long hours of operation.
Polyurethane extractor pads are available for a wide variety of vessels to fit the rotators. Styles are available for both zero headspace analyzers and TCLP bottles.

1 Year Warranty
Specifications
  • Max Speed (rpm)30
  • Width (in)24.5
  • Height (in)21.5
  • Depth (in)45
  • Width (cm)62.23
  • Height (cm)54.61
  • Depth (cm)114.3
  • Housing MaterialStainless steel, 14 gauge
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)1.7
  • DescriptionTCLP Heavy Duty LE Rotator; 120 VAC
  • Warranty1 year
Reviews
Q&A