Environmental Express Wide-Mouth Round Bottle, HDPE, Level 3, 60 mL; 48/CS

Representative image only.

Environmental Express Wide-Mouth Round Bottle, HDPE, Level 3, 60 mL; 48/CS

Environmental Express | Item: 3520601

Won't break like glass

₹6,500.00INR / Case of 48

₹6,500.00INR / Case of 48
Product Description

Key Features

  • Provide easy-access wide-mouth
  • Lightweight design with leakproof cap
  • Included caps are composed of polypropylene (PP) and lined with F217, a low-density foam core between two solid layers of LDPE
  • 3 month warranty
  • Model number BPC3040

More About this Item

Choose between Level 1 or 3 pre-cleaned round wide-mouth bottles. Level 1 bottles are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Level 3 bottles meet EPA guidelines, but do not ship with a certificate of analysis. They are ideal for general-use.

3 Month Warranty
Specifications
  • Capacity (mL)60
  • Capacity (L)0.06
  • Capacity (oz)2
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size33 mm
  • Cap ColorWhite
  • Bottle ColorNatural
  • Special Features33 mm cap
  • AutoclavableNo
  • Level Number3
  • DescriptionPre-Cleaned Wide-Mouth Round Bottle, HDPE, Level 3, 60 mL; 48/Cs
  • Warranty3 month
Reviews
Q&A