Environmental Express Wide-Mouth Amber Glass Bottle, Level 3, 500 mL; 12/CS

Representative image only.

Environmental Express Wide-Mouth Amber Glass Bottle, Level 3, 500 mL; 12/CS

Environmental Express | Item: 3520548

Larger cap for easier sampling

₹5,600.00INR / Case of 12

₹5,600.00INR / Case of 12

Buy It Together

Current Item

Environmental Express Wide-Mouth Amber Glass Bottle, Level 3, 500 mL; 12/CS
Environmental Express Wide-Mouth Amber Glass Bottle, Level 3, 500 mL; 12/CS
3520548

₹5,600.00INR / Case of 12
+ + =
Total Price 18200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • F217-lined caps provide a tight seal with some chemical resistance
  • Select amber glass bottles for light-sensitive samples
Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size53 mm
  • Bottle ColorAmber
  • Level Number3
  • Special FeaturesPP cap
  • AutoclavableNo
  • DescriptionWide-Mouth Amber Glass Bottle, Level 3, 500 mL; 12/CS
Reviews
Q&A