Environmental Express Wide-Mouth Amber Glass Bottle, Level 3, 250 mL; 24/CS

Representative image only.

Environmental Express Wide-Mouth Amber Glass Bottle, Level 3, 250 mL; 24/CS

Environmental Express | Item: 3520433

Larger cap for easier sampling

₹8,200.00INR / Case of 24

₹8,200.00INR / Case of 24

Buy It Together

Current Item

Environmental Express Wide-Mouth Amber Glass Bottle, Level 3, 250 mL; 24/CS
Environmental Express Wide-Mouth Amber Glass Bottle, Level 3, 250 mL; 24/CS
3520433

₹8,200.00INR / Case of 24
+ + =
Total Price 20800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • F217-lined caps provide a tight seal with some chemical resistance
  • Select amber glass bottles for light-sensitive samples
  • 3 month warranty
  • Model number APC3230

More About this Item

Level 3 containers meet EPA guidelines, but do not ship with a certificate of analysis. Included caps are composed of polypropylene (PP) and lined with PTFE.

3 Month Warranty
Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size45 mm
  • Bottle ColorAmber
  • AutoclavableNo
  • Level Number3
  • Special FeaturesPP cap
  • DescriptionWide-Mouth Amber Glass Bottle, Level 3, 250 mL; 24/Cs
  • Warranty3 month
Reviews
Q&A