Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 500 mL; 12/CS

Representative image only.

Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 500 mL; 12/CS

Environmental Express | Item: 3520438

Larger cap for easier sampling

₹8,000.00INR / Case of 12

₹8,000.00INR / Case of 12

Buy It Together

Current Item

Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 500 mL; 12/CS
Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 500 mL; 12/CS
3520438

₹8,000.00INR / Case of 12
+ + =
Total Price 20600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • F217-lined caps provide a tight seal with some chemical resistance
  • Select amber glass bottles for light-sensitive samples
  • 3 month warranty
  • Model number APC1220

More About this Item

Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Included caps are composed of polypropylene (PP) and lined with PTFE.

3 Month Warranty
Specifications
  • Capacity (mL)500
  • Capacity (L)1
  • Capacity (oz)16
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size53 mm
  • Bottle ColorAmber
  • AutoclavableNo
  • Special FeaturesPP cap
  • Level Number1
  • DescriptionWide-Mouth Amber Glass Bottle, Level 1, 500 mL; 12/Cs
  • Warranty3 month
Reviews
Q&A