Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 125 mL; 24/CS

Representative image only.

Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 125 mL; 24/CS

Environmental Express | Item: 3520461

Larger cap for easier sampling

₹6,600.00INR / Case of 24

₹6,600.00INR / Case of 24

Buy It Together

Current Item

Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 125 mL; 24/CS
Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 125 mL; 24/CS
3520461

₹6,600.00INR / Case of 24
+ + =
Total Price 19200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • F217-lined caps provide a tight seal with some chemical resistance
  • Select amber glass bottles for light-sensitive samples
  • 3 month warranty
  • Model number APC1241
3 Month Warranty
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size38 mm
  • Bottle ColorAmber
  • Level Number1
  • AutoclavableNo
  • DescriptionWide-Mouth Amber Glass Bottle, Level 1, 125 mL; 24/Cs
  • Warranty3 month
Reviews
Q&A