Environmental Express TCLP Filters, Acid Wash, 125mm, 0.7µm; 50/Pack

Representative image only.

Environmental Express TCLP Filters, Acid Wash, 125mm, 0.7µm; 50/Pack

Environmental Express | Item: 3520851

Meets EPA method 1311 requirements

₹39,200.00INR / Pkg of 50

₹39,200.00INR / Pkg of 50
Product Description

Key Features

  • Binder-free borosilicate glass fiber has porosity limits of 0.7 ìm ± 0.1 ìm
  • Exhibit a 98% particle retention rate
  • Available as acid-washed or standard filters
  • 3 month warranty

More About this Item

Standard TCLP Filters are ideal for analyzing semi-volatile and volatile organics, and nonmetal inorganics. These filters are tested for wet burst strength and flow rate.

Acid-Washed TCLP Filters are made specifically for evaluating the mobility of metals. They are prepared in a consistent procedure which reduces blank variability and typically provides lower background metals levels than are achieved with on-site filter preparation. These filters are washed in 1 N HNO3 acid and then rinsed three times with copious amounts of deionized water. Each rinse uses more than one liter of deionized water per filter. The filters are then oven dried at 105°C prior to final conversion.

Each box of acid-washed TCLP filters is supplied with an independent certification of preparation warranting that the filters were prepared by Method 1311 protocols and gives demonstrated background TCLP metals levels.

Acid-Washed TCLP Filters are made specifically for evaluating the mobility of metals. They are prepared in a consistent procedure which reduces blank variability and typically provides lower background metals levels than are achieved with on-site filter p

3 Month Warranty
Specifications
  • MaterialBinderless Borosilicate Glass Microfiber
  • Pore Size (micron)0.7
  • Diameter (mm)125
  • Diameter (cm)12.5
  • DescriptionTCLP Filters, Acid Wash, 125mm, 0.7µm; 50/Pack
  • Warranty3 month
Reviews
Q&A