Environmental Express StepSaver™ SPE UltraFlow C18 Disks w/Prefilters, 90mm; 15/Pk

Representative image only.

Environmental Express StepSaver™ SPE UltraFlow C18 Disks w/Prefilters, 90mm; 15/Pk

Environmental Express | Item: 3521026

Compliant with EPA method 1664 for SPE of oil and grease

₹29,900.00INR / Pkg of 15

₹29,900.00INR / Pkg of 15
Product Description

Key Features

  • Varied materials to choose from
  • Diameter sizes for any application
  • Provides great recoveries and fast flow rates
  • High solids-filtering capacity
  • 3 month warranty

More About this Item

Choice of nylon, glass microfiber, UltraFlow C18, or preactivated UltraPrep.

UltraFlow® C-18 Extraction Disks eliminate the need for a prefilter. Improve your recovery; two layers allow for HEM fractions to be attracted to fine glass fiber bottom layer, while coarse glass fiber top layer eliminates the need for a prefilter.

Available for sale in the United States, UK, and India only

3 Month Warranty
Specifications
  • MaterialUltraFlow C18
  • Diameter (mm)90
  • Diameter (cm)9
  • DescriptionSPE UltraFlow C18 Disks w/Prefilters, 90mm; 15/Pk
  • Warranty3 month
Reviews
Q&A