Environmental Express StepSaver™ Oil and Grease Extraction Complete System, Glass Funnel; 47 mm

Representative image only.

Environmental Express StepSaver™ Oil and Grease Extraction Complete System, Glass Funnel; 47 mm

Environmental Express | Item: 3521302

Small footprint saves valuable benchtop space

₹428,000.00INR / Each

₹428,000.00INR / Each
Product Description

Includes

StepSaver assembled base, inner sleeve, tall outer sleeve, short outer sleeve, 47 mm glass funnel, two 47 mm funnel lids, two ¼” hose barb fittings, nylon plug, male luer sodium sulfate cartridge connector, two 47 mm fluorosilicone sealing gaskets, 47 mm funnel clamp, 100 mL collection flask, two 47 mm funnel base stainless steel screens, 20-L waste carboy with ¼” ID tubing (10 ft) and two ¼” hose barb fittings, loose UltraPrep® extraction disks, 20 Snip & Pour® standards (40 mg HEM), 20 Snip & Pour MDL standards (7 mg HEM), 100 aluminum weigh dishes, and 50 sodium sulfate drying cartridges.

Key Features

  • Can be daisy-chained together to run multiple samples at one
  • Meets EPA method 1664 requirements for oil and grease extractions
  • Two separate chambers help keep water out of your extract
  • Reusable 47 mm glass funnel offers 1000 mL total capacity

More About this Item

Constructed out of durable PVC and plastic materials, these compact, single-place extraction stations make oil and grease extractions easy. They are designed to be used for any type of solid-phase extraction (SPE) technique using an extraction disk. Single stations can be daisy-chained together to run multiple samples at once for faster sample throughput.
StepSaver systems allow you to easily and efficiently collect the solvent with eluted oil and grease directly into a collection flask. No need to disassemble or reassemble glassware. As fluid enters the collection flask, it passes through a drying cartridge to remove excess water. At this point it is ready to be evaporated without a separate drying step.
The extraction stations are available in three different configurations: disposable polypropylene (PP) filter funnel with UtraPrep® extraction disk, 47-mm glass filter funnel, and 90-mm glass filter funnel.

Specifications
  • Length (")10 1/2
  • Filter Diameter (mm)47
  • Width (InchShort)7
  • Height (InchShort)17
  • Body MaterialPVC
  • Funnel Size (mL)1000
  • DescriptionOil and Grease Extraction Complete System, Glass Funnel; 47 mm
Reviews
Q&A