Environmental Express Starter Kit, Deluxe Mold Sampling; 120V

Representative image only.

Environmental Express Starter Kit, Deluxe Mold Sampling; 120V

Environmental Express | Item: 6006205

Quickly and easily sample for mold

₹113,000.00INR / Each

₹113,000.00INR / Each

Buy It Together

Current Item

Environmental Express Starter Kit, Deluxe Mold Sampling; 120V
Environmental Express Starter Kit, Deluxe Mold Sampling; 120V
6006205

₹113,000.00INR / Each
+
Cole-Parmer Microbial Test Kits, Yeast and Mold Test Kit
1402021

₹37,200.00INR / Pkg of 25
+
Sensidyne BDXII Air Sampling Pump Starter Kit; 120 VAC
6006182

₹117,000.00INR / Each
+
Environmental Express Pump, Linear, IAQ Sampling; 120V
6006207

₹36,200.00INR / Each
+
Environmental Express Diaphragm Pump, High Volume; 115V
6006211

₹70,000.00INR / Each
=
Total Price 373400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

IAQ air sampling pump with flowmeter/regulator valve and power cord with US standard plug, tubing, stand, bioisolation filter, carrying case, 20 Air-O-Cell® cassettes, 25 Bio-Tape™ slides, and 10 mold swabs.

Key Features

  • Convenient kits include everything you need to check for presence of mold
  • Deluxe kit for air and surface sampling for mold
  • 120 VAC operation
  • 1 year warranty

More About this Item

Each starter kit includes a Z-Lite™ IAQ sampling pump with flowmeter/regulator valve and power cord with plug (US standard for 120 VAC; European for 230 VAC), tubing, stand, bioisolation filter, carrying case, plus sampling media. Select from basic, deluxe, or ultimate kit depending on your sampling needs.

Simply use the included tubing to connect the Air-O-Cell® cassettes to the Z-Lite IAQ sampling pump to collect air samples. Bio-Tape™ slides and swabs (deluxe and ultimate kits only) make it convenient to take surface samples. Connect inner wall sampling adapter (ultimate kit only) to Air-O-Cell cassette to collect samples from inside the wall. Once the sampling is complete, send the samples to a laboratory for analysis.

Included media have a limited shelf life.

1 Year Warranty
Specifications
  • Max Flow Rate (LPM)30
  • Included Accessories20 Air-O-Cell® cassettes, 25 Bio-Tape™ slides, and 10 mold swabs
  • Power (VAC)120
  • DescriptionStarter Kit, Deluxe Mold Sampling; 120 VAC
  • Warranty1 year
Reviews
Q&A