Environmental Express Round Wide-Mouth Bottle, HDPE, Level 3, Cap with F217 Liner, 250 mL; 336/CS

Representative image only.

Environmental Express Round Wide-Mouth Bottle, HDPE, Level 3, Cap with F217 Liner, 250 mL; 336/CS

Environmental Express | Item: 3520628

Won't break like glass

₹53,700.00INR / Case of 336

₹53,700.00INR / Case of 336
Product Description

Key Features

  • Provide easy-access wide-mouth
  • Lightweight design with leakproof cap
  • 3 month warranty
  • Model number BPC3021

More About this Item

Choose between Level 1 or 3 pre-cleaned round wide-mouth bottles. Level 1 bottles are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Level 3 bottles meet EPA guidelines, but do not ship with a certificate of analysis. They are ideal for general-use.

3 Month Warranty
Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size38 mm
  • Cap ColorWhite
  • Bottle ColorNatural
  • Level Number3
  • Special FeaturesF217 liner
  • AutoclavableNo
  • DescriptionRound Wide-Mouth Bottle, HDPE, Level 3, Cap with F217 Liner, 250 mL; 336/CS
  • Warranty3 month
Reviews
Q&A