Environmental Express Raw Borosilicate Glass Fiber Filters, 1.5um, 21 mm; 100/Pk

Representative image only.

Environmental Express Raw Borosilicate Glass Fiber Filters, 1.5um, 21 mm; 100/Pk

Environmental Express | Item: 5320550

Use for air and water pollution official test methods

₹5,600.00INR / Pkg of 100

₹5,600.00INR / Pkg of 100

Buy It Together

Current Item

Environmental Express Raw Borosilicate Glass Fiber Filters, 1.5um, 21 mm; 100/Pk
Environmental Express Raw Borosilicate Glass Fiber Filters, 1.5um, 21 mm; 100/Pk
5320550

₹5,600.00INR / Pkg of 100
+ =
Total Price 17000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • High loading capacity
  • Withstands high temperatures up to 550°C
  • Collection equivalent to Pall® Gelman A/E, Whatman™ 934-AH™, and Millipore® AP40 filters
  • Typically used for testing such as TSS, TDS, and VSS in wastewater, as outlined in Standard Methods 2540*
  • 3 month warranty

More About this Item

Filters are made from unprepared, binderless, borosilicate glass and have a 1.5 µm pore size — ideal for water and air pollution testing methods, scintillation counting, and cell harvesting. Each filter is laser cut to ensure a clean, sealed, fiber-free edge that maintains its integrity throughout your entire testing process. Conveniently packaged in a snap-cap tube of 100 filters.
Autoclavable
*Filters are suitable for Standard Methods 2540 but will require preparation before use.

3 Month Warranty
Specifications
  • MaterialBorosilicate Glass Microfiber
  • Pore Size (micron)1.5
  • Diameter (mm)21
  • Diameter (cm)2.1
  • DescriptionBorosilicate Glass Fiber Filters, 1.5um, 21 mm; 100/Pk
  • Warranty3 month
Reviews
Q&A