Environmental Express Pre-Cleaned Wide-Mouth Round Bottle, HDPE, Level 1, Preserved with 0.5 mL Nitric Acid, 1000 mL; 72/Cs

Representative image only.

Environmental Express Pre-Cleaned Wide-Mouth Round Bottle, HDPE, Level 1, Preserved with 0.5 mL Nitric Acid, 1000 mL; 72/Cs

Environmental Express | Item: 3520662

Won't break like glass

₹31,400.00INR / Case of 72

₹31,400.00INR / Case of 72
Product Description

Key Features

  • Provide easy-access wide-mouth
  • Lightweight design with leakproof cap
  • Rinsed with nitric acid
  • Included caps are composed of polypropylene (PP) and lined with F217, a low-density foam core between two solid layers of LDPE
  • 3 month warranty
  • Model number BPC1172N

More About this Item

Choose between Level 1 or 3 pre-cleaned round wide-mouth bottles. Level 1 bottles are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Level 3 bottles meet EPA guidelines, but do not ship with a certificate of analysis. They are ideal for general-use.

3 Month Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size63 mm
  • Cap ColorWhite
  • Bottle ColorNatural
  • AutoclavableNo
  • Special FeaturesPreserved with 0.5 mL nitric acid, 63 mm cap
  • Level Number1
  • DescriptionPre-Cleaned Wide-Mouth Round Bottle, HDPE, Level 1, Preserved with 0.5 mL Nitric Acid, 1000 mL; 72/Cs
  • Warranty3 month
Reviews
Q&A