Environmental Express Pre-Cleaned Wide-Mouth Round Bottle, HDPE, Level 1, 2000 mL; 8/CS

Representative image only.

Environmental Express Pre-Cleaned Wide-Mouth Round Bottle, HDPE, Level 1, 2000 mL; 8/CS

Environmental Express | Item: 3520670

Won't break like glass

₹9,600.00INR / Case of 8

₹9,600.00INR / Case of 8
Product Description

Key Features

  • Provide easy-access wide-mouth
  • Lightweight design with leakproof cap
  • Included caps are composed of polypropylene (PP) and lined with F217, a low-density foam core between two solid layers of LDPE
  • 3 month warranty
  • Model number BPC1601

More About this Item

Choose between Level 1 or 3 pre-cleaned round wide-mouth bottles. Level 1 bottles are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Level 3 bottles meet EPA guidelines, but do not ship with a certificate of analysis. They are ideal for general-use.

3 Month Warranty
Specifications
  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size63 mm
  • Cap ColorWhite
  • Bottle ColorNatural
  • AutoclavableNo
  • Special Features63 mm cap
  • Level Number1
  • DescriptionPre-Cleaned Wide-Mouth Round Bottle, HDPE, Level 1, 2000 mL; 8/Cs
  • Warranty3 month
Reviews
Q&A