Environmental Express Pad, Cellulose Support, 37 mm; 100/Pk

Representative image only.

Environmental Express Pad, Cellulose Support, 37 mm; 100/Pk

Environmental Express | Item: 6006178

Reinforce filter membranes to avoid membrane damage

₹2,800.00INR / Pkg of 100

₹2,800.00INR / Pkg of 100
Product Description

Key Features

  • Support membranes from collapsing while allowing air flow through
  • 37-mm diameter support pad

More About this Item

Cellulose pads are made up of 100% pure cellulose. Support ring meets NIOSH 5506/5515/5044 methods.

Specifications
  • Filter Diameter (mm)37
  • Body MaterialCellulose
  • SupportPad
  • DescriptionPad, Cellulose Support, 37 mm; 100/PK
Reviews
Q&A