Environmental Express Pad, Absorbent Cellulose, 46.5 mm; 100/Pk

Representative image only.

Environmental Express Pad, Absorbent Cellulose, 46.5 mm; 100/Pk

Environmental Express | Item: 6006180

Reinforce filter membranes to avoid membrane damage

₹7,400.00INR / Pkg of 100

₹7,400.00INR / Pkg of 100
Product Description

Key Features

  • Support membranes from collapsing while allowing air flow through
  • 46.5 mm diameter, thick absorbent support pad

More About this Item

Cellulose pads are made up of 100% pure cellulose. Support ring meets NIOSH 5506/5515/5044 methods.

Specifications
  • Filter Diameter (mm)46.5
  • Body MaterialCellulose
  • SupportThick, absorbent pad
  • DescriptionPad, Absorbent Cellulose Support, 46.5 mm; 100/PK
Reviews
Q&A