Environmental Express Juice-Style Square Bottle, HDPE, Level 3, 250 mL; 320/CS

Representative image only.

Environmental Express Juice-Style Square Bottle, HDPE, Level 3, 250 mL; 320/CS

Environmental Express | Item: 3520625

Store more samples side-by-side

₹42,900.00INR / Case of 320

₹42,900.00INR / Case of 320
Product Description

Key Features

  • Provides a better grip and minimizes dropping
  • Leakproof lid keeps samples inside
  • 3 month warranty
  • Model number BPC3014

More About this Item

These pre-cleaned square shaped bottles let you take advantage of precious shelf space. Two levels are available. Level 1 bottles are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory.
Level 3 bottles meet EPA guidelines, but do not ship with a Certificate — ideal for general-use.

3 Month Warranty
Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size38 mm
  • Cap ColorWhite
  • Bottle ColorNatural
  • AutoclavableNo
  • Special FeaturesLDPE-lined Polypropylene Cap
  • Level Number3
  • DescriptionPre-Cleaned Juice-Style Square Bottle, HDPE, Level 3, 250 mL; 320/Cs
  • Warranty3 month
Reviews
Q&A