Environmental Express Ion Exchange Columns, 5.5 mL with Frit; 50/Pk

Representative image only.

Environmental Express Ion Exchange Columns, 5.5 mL with Frit; 50/Pk

Environmental Express | Item: 3520043

Reduce sample contamination using these disposable columns

₹19,500.00INR / Pkg of 50

₹19,500.00INR / Pkg of 50
Product Description

Key Features

  • Perform ion exchanges with these unpacked disposable chromatography columns
  • Built-in shoulder provides greater surface area than standard columns

More About this Item

The clarified polypropylene columns have a built-in polyethylene frit with nominal 30 µm particle retention. The unique design sets the frit slightly above the bottom, creating a “shoulder” that increases surface area for more efficient resin separations.
Order funnels separately for ease of fill—funnels attach directly to column entrance.

Specifications
  • SPE Cartridge Length (cm)12.9
  • SPE Cartridge Diameter (cm)1.2
  • Column Inside Diameter (ID) (mm)9.3
  • End CapNo
  • Fritted DiskPolyethylene, 50 µm retention size
  • Total Volume Capacity (mL)5.5
  • DescriptionIon Exchange Columns, 5.5 mL with Frit; 50/Pk
Reviews
Q&A