Environmental Express IAQ 15 Connect™ Portable Air Sampling Pump Kit

Representative image only.

Environmental Express IAQ 15 Connect™ Portable Air Sampling Pump Kit

Environmental Express | Item: 6119737

An advanced portable, battery-powered air sampling pump designed for exclusive use with Air-O-Cell® and Via-Cell® cassettes for fast sample collection

₹126,000.00INR / Each

₹126,000.00INR / Each

Buy It Together

Current Item

Environmental Express IAQ 15 Connect™ Portable Air Sampling Pump Kit
Environmental Express IAQ 15 Connect™ Portable Air Sampling Pump Kit
6119737

₹126,000.00INR / Each
+
Environmental Express Cassette, Air-O-Cell; 10/Bx
6006127

₹8,400.00INR / Box of 10
+
Sensidyne BDXII Air Sampling Pump Starter Kit; 120 VAC
6006182

₹117,000.00INR / Each
=
Total Price 251400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

IAQ 15 Connect™ pump, 10 Air-O-Cell® cassettes, Air-O-Cell® airflow indicator, battery pack, battery cover key, AC power adapter, and carrying case.

Key Features

  • Compact design allows access to crawl spaces, HVAC vents, and other confined sampling areas
  • Long-lasting battery for up to 99 five-minute samples
  • The only sampling pump with IAQ specific calibration verification and accuracy at 15 L/min
  • LED screen with button operated navigation and on-demand access to all sampling controls for ease of use
  • Various sampling durations (1, 2, 5, or 10 minutes) for any sampling setting
  • Automatic event logging keeps track of critical sampling data with automatic data logging and Bluetooth® connection IAQ sampling app control
  • Retrieve sampling records with the IAQ 15 app, available on the Apple App Store and Google Play
  • 1 year warranty

More About this Item

The IAQ 15 Connect is a portable air sampling pump meant for use with Air-O-Cell® and Via-Cell® cassettes to make doing your job easier. The pump has three sampling modes: quick sample, single sampling, and sequential sampling. Quick sample mode allows easy sampling with the most used sampling times of 1, 2, 5, or 10 minutes. Single sampling mode is designed to take one sample at a predetermined amount of time. The sampling time can be set anywhere from 1 minute to 9 hours, 59 minutes. Sequential sampling mode allows the pump to be programmed to turn on and off at predetermined times. The user programs the number of on/off cycles, the cycle run time, and the cycle off time.

Calibration is made easy with the supplied flow indicator for Air-O-Cell cassettes. You may also calibrate the pump using an optional TSI® 4046 Primary Calibrator with attachments or using an optional Via-Cell flow indicator (if sampling with Via-Cell cassettes).

The IAQ 15 Connect pump also pairs with the IAQ 15 app, available on the Apple App Store and Google Play. Through Bluetooth® connection, the app can retrieve multiple records from the pump, including location, sampling type, cycle count, run-time, calibration status, RFID information, and more.

Conformite Europeenne1 Year Warranty
Specifications
  • Flow Range0 to 15 LPM
  • Accuracy±5%
  • Display TypeLED
  • ApprovalIPX0
  • Battery Type1 Rechargeable NiMH (included)
  • Battery Life99 five-minute samples
  • Height (in)2 35/64
  • Width (in)3 3/4
  • Depth (in)6 27/32
  • Height (cm)6.5
  • Width (cm)9.5
  • Depth (cm)17.4
  • DescriptionPortable Air Sampling Pump Kit
  • Warranty1 year
Reviews
Q&A