Environmental Express HotBlock® Soil-Cell System, 25-Well; 120 VAC

Representative image only.

Environmental Express HotBlock® Soil-Cell System, 25-Well; 120 VAC

Environmental Express | Item: 3520894

Replaces microwave technology for safer sample preparations

Call For Price

Call For Price

Buy It Together

Current Item

Environmental Express HotBlock® Soil-Cell System, 25-Well; 120 VAC
Environmental Express HotBlock® Soil-Cell System, 25-Well; 120 VAC
3520894

Call For Price
+ =
Total Price 95700.00 ADD 2 ITEMS TO CART
Product Description

Includes

HotBlock unit, stainless steel soil extraction cells, one reference cell, two aluminum transfer racks, and power cord.

Key Features

  • Complies with EPA Method 3546 soil extraction for organics
  • Ideal for PAH, BNA, TPH, and PCB compounds
  • 1 year warranty

More About this Item

The Soil-Cell® system simplifies the extraction of semi-volatile organic compounds in soil. The system meets the requirements to replace microwave technology with a HotBlock® unit and stainless steel extraction cells.

Place weighed sample into stainless steel extraction cell and add solvent. Tighten lid and heat at 130°C for 30 minutes. Allow cells to cool, then filter—extract is now ready for concentration, cleanup, and analysis.

1 Year Warranty
Specifications
  • Number Of Blocks1
  • Length (")15
  • Width (InchShort)15
  • Control TypeDigital
  • Height (InchShort)9
  • Uniformity (° F)±2.7°
  • Uniformity (° C)±1.5°
  • Max Temperature (° F)302
  • Max Temperature (° C)150
  • Power (VAC)120
  • Block Number Of Openings25
  • Block TypeExtraction
  • Block - Tube / Vial Size Accepted (mL)100
  • Height (in)9
  • Width (in)15
  • Depth (in)15
  • DescriptionSoil-Cell System, 25-Well; 120 VAC
  • Warranty1 year
Reviews
Q&A