Environmental Express Glass, 9 oz/250 mL Straight Sided 70 mm Amber, 12/CS

Representative image only.

Environmental Express Glass, 9 oz/250 mL Straight Sided 70 mm Amber, 12/CS

Environmental Express | Item: 3520521

Larger cap for easier sampling

₹6,100.00INR / Case of 12

₹6,100.00INR / Case of 12

Buy It Together

Current Item

Environmental Express Glass, 9 oz/250 mL Straight Sided 70 mm Amber, 12/CS
Environmental Express Glass, 9 oz/250 mL Straight Sided 70 mm Amber, 12/CS
3520521

₹6,100.00INR / Case of 12
+ + =
Total Price 18700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • F217-lined caps provide a tight seal with some chemical resistance
  • Select amber glass bottles for light-sensitive samples
Specifications
  • Capacity (mL)250
  • Capacity (oz)9
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Bottle ColorAmber
  • Neck Inside Diameter (ID) (mm)70
  • DescriptionGlass, 9 oz/250 mL Straight Sided 70 mm Amber, 12/CS
Reviews
Q&A