Environmental Express Glass, 4oz/125mL Straight Sided 58mm Amber, 24/CS

Representative image only.

Environmental Express Glass, 4oz/125mL Straight Sided 58mm Amber, 24/CS

Environmental Express | Item: 3520519

Larger cap for easier sampling

₹10,300.00INR / Case of 24

₹10,300.00INR / Case of 24

Buy It Together

Current Item

Environmental Express Glass, 4oz/125mL Straight Sided 58mm Amber, 24/CS
Environmental Express Glass, 4oz/125mL Straight Sided 58mm Amber, 24/CS
3520519

₹10,300.00INR / Case of 24
+ + =
Total Price 22900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • F217-lined caps provide a tight seal with some chemical resistance
  • Select amber glass bottles for light-sensitive samples
Specifications
  • Capacity (mL)125
  • Capacity (oz)4
  • Fits Bottle / Beaker Size (mL)58
  • Cap MaterialPTFE-lined Polypropylene
  • Bottle ColorAmber
  • DescriptionGlass, 4oz/125mL Straight Sided 58mm Amber, 24/CS
Reviews
Q&A