Environmental Express GhostWipe® Dry Wipe, 20 x 25 cm; 100/Pk

Representative image only.

Environmental Express GhostWipe® Dry Wipe, 20 x 25 cm; 100/Pk

Environmental Express | Item: 3520880

Simplify your surface sample collection and preparation for lead and beryllium content

₹88,500.00INR / Pkg of 100

₹88,500.00INR / Pkg of 100
Product Description

Key Features

  • Just wipe surface you want to test, digest, and analyze results
  • Wipes breakdown completely and wont clog equipment
  • Complies with ASTM method E 1792 for lead or beryllium in dust
  • Each wipe is preserved in a sealed packet
  • Wipes have been used successfully on alternative elements such as Ba, Be, Cr, Cu, Se, Zn and As
  • 3 month warranty

More About this Item

The Ghostwipe completely dissolves during the digestion procedure thus allowing everything into solution. Dependent upon the material wiped, filtration may not be necessary. In addition, the Ghostwipe is more rugged than other traditional paper wipes and will not fall apart during the wiping of rough surfaces.

Can hold together even on the roughest surfaces. In the lab, they readily dissolve during the digestion process; providing better dispersions and uniform recoveries.

3 Month Warranty
Specifications
  • Length (")9 51/64
  • TestSurface sampling
  • Width (InchShort)7 51/64
  • Tests Per Kit100
  • DescriptionDry Wipe, 20 x 25 cm; 100/Pk
  • Warranty3 month
Reviews
Q&A