Environmental Express G6090 StepSaver™ Oil and Grease Extraction Complete System, Glass Funnel; 90 mm

Representative image only.

Environmental Express G6090 StepSaver™ Oil and Grease Extraction Complete System, Glass Funnel; 90 mm

Environmental Express | Item: 3521304

Small footprint saves valuable benchtop space

₹505,000.00INR / Each

₹505,000.00INR / Each
Product Description

Includes

StepSaver assembled base, inner sleeve, tall outer sleeve, short outer sleeve, 90-mm glass funnel, two 90-mm funnel lids, two ¼” hose barb fittings, nylon plug, male luer sodium sulfate cartridge connector, two 90-mm fluorosilicone sealing gaskets, 90-mm funnel clamp, 100-mL collection flask, two 90-mm funnel base stainless steel screens, 20-L waste carboy with ¼” ID tubing (10 ft) and two ¼” hose barb fittings, loose UltraPrep® extraction disks, 20 Snip & Pour® standards (40 mg HEM), 20 Snip & Pour MDL standards (7 mg HEM), 100 aluminum weigh dishes, and 50 sodium sulfate drying cartridges.

Key Features

  • Can be daisy-chained together to run multiple samples at one
  • Meets EPA method 1664 requirements for oil and grease extractions
  • Two separate chambers help keep water out of your extract
  • Reusable 90 mm glass funnel offers 1000 mL total capacity

More About this Item

Constructed out of durable PVC and plastic materials, these compact, single-place extraction stations make oil and grease extractions easy. They are designed to be used for any type of solid-phase extraction (SPE) technique using an extraction disk. Single stations can be daisy-chained together to run multiple samples at once for faster sample throughput.
StepSaver systems allow you to easily and efficiently collect the solvent with eluted oil and grease directly into a collection flask. No need to disassemble or reassemble glassware. As fluid enters the collection flask, it passes through a drying cartridge to remove excess water. At this point it is ready to be evaporated without a separate drying step.
The extraction stations are available in three different configurations: disposable polypropylene (PP) filter funnel with UtraPrep® extraction disk, 47-mm glass filter funnel, and 90-mm glass filter funnel.

Specifications
  • Filter Diameter (mm)90
  • Length (")10 1/2
  • Width (InchShort)7
  • Height (InchShort)17
  • Body MaterialPVC
  • Funnel Size (mL)1000
  • DescriptionOil and Grease Extraction Complete System, Glass Funnel; 90 mm
Reviews
Q&A